Zoro Homepage

Redondo Grande Bar and Prep Sink

  • Mfr # CPS251

  • Zoro # G816485241


product price: $912.75
/ea
Free Shipping & Returns

Key Features

Overall Height
9.5 in
Finish
Antique Copper
Material
Copper
Color
Antique Copper
Overall Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS251
Zoro #
G816485241
UPC #
817315010736
Country of Origin
Mexico

Dimensions

Overall Height
9.5 in
Overall Length
17.75 in

Details

Finish
Antique Copper
Material
Copper
Color
Antique Copper

Description

This handcrafted copper sink boasts generous proportions and a circular design. With near-vertical walls, the interior basin offers plenty of surface area - a desirable feature when entertaining. The Redondo Grande is forged of high-quality recycled copper; its hand-hammered finish brilliantly celebrates an exquisite material. Choose to install as an undermount bar/prep sink for a smooth countertop, or as a drop-in bar/prep sink to better expose the vibrant sheen.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Standard 3.5-inch drain opening
  • Center drain location provides optimal drainage capability
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.