Zoro Homepage

Redondo Grande Bar and Prep Sink

  • Mfr # CPS851

  • Zoro # G916485226


product price: $1,351.50
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Overall Height
9.5 in
Material
Nickel
Finish
Polished Nickel
Overall Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS851
Zoro #
G916485226
UPC #
816683025373
Country of Origin
Mexico

Dimensions

Overall Height
9.5 in
Overall Length
17.75 in

Details

Color
Polished Nickel
Material
Nickel
Finish
Polished Nickel

Description

This handcrafted copper sink boasts generous proportions and a circular design. With near-vertical walls, the interior basin offers plenty of surface area - a desirable feature when entertaining. The Redondo Grande is forged of high-quality recycled copper; its hand-hammered finish brilliantly celebrates an exquisite material. Choose to install as an undermount bar/prep sink for a smooth countertop, or as a drop-in bar/prep sink to better expose the vibrant sheen.


  • Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Designed for undermount and drop-in installations
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.