
Roma Bathroom Sink
Mfr # MG1605-SY
Zoro # G616485236
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
ADA Compliant
No
Application
Vessel
Overall Height
5 in
Finish
Seaspray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG1605-SY
Zoro #
G616485236
UPC #
840292205390
Country of Origin
Italy
Dimensions
Overall Height
5 in
Overall Length
16 in
Details
Body Material
Glass
ADA Compliant
No
Application
Vessel
Finish
Seaspray
Color
Seaspray
Description
Hand-spun by master artisans in Italy, the Roma Sink is a beautifully rounded bowl featuring subtle elevations reminiscent of the crest and trough of ocean waves. The colors and patterns created in the molding and spinning process present uniquely in each expertly hand formed piece, making each sink truly a one-of-a-kind, irreplaceable work of functional art.
- Petite, rounded-square bowl adds an artistic touch to modern bathrooms
- Versatile 16 inch diameter fits perfectly into most bathroom spaces
- The Seaspray finish features translucent lines that create a stunning light effect
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.