
Tatra Bathroom Sink
Mfr # CPS246
Zoro # G116485361
product price: $1,339.50
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Application
Drop-in
Color
Antique Copper
Overall Height
4.5 in
Body Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS246
Zoro #
G116485361
UPC #
817315010262
Country of Origin
Mexico
Dimensions
Overall Height
4.5 in
Overall Width
16 in
Overall Length
20 in
Details
Finish
Antique Copper
Application
Drop-in
Color
Antique Copper
Body Material
Copper
ADA Compliant
Yes
Description
With its alluring angles and bold design, Tatra adds a chic finishing touch to modern and contemporary bathroom spaces. This 20" copper drop-in bathroom sinks raised profile showcases its brilliant hand-hammered texture, while its sharp corners display the depth of its rich finish. Handcrafted of high-quality recycled copper, Tatra brings modern functionality to a classic material.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in installation simplifies setup
- Pre-installed sound-dampening pads reduce noise
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.