Zoro Homepage

Trough 3019 Bathroom Sink

  • Mfr # NSL3019-C

  • Zoro # G616485274


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Overall Width
19 in
ADA Compliant
Yes
Overall Length
30 in
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL3019-C
Zoro #
G616485274
UPC #
816683028848
Country of Origin
Viet Nam

Dimensions

Overall Width
19 in
Overall Length
30 in
Overall Height
5.5 in

Details

Color
Charcoal
ADA Compliant
Yes
Finish
Charcoal
Body Material
NativeStone Concrete
Application
Drop-in

Description

The clean lines and smooth, matte surface of Trough 3019 radiate modernity, while earthy concrete adds a warm farmhouse aesthetic to any design. This trough sink is Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup. An improved two-part sealer is proven to prevent staining, scratching and cracking. Now available in a smaller 30" size, the Trough 3019 brings organic beauty to more compact bathroom spaces.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • 30-inch sink width allows for installation in smaller bathroom spaces
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.