
Trough 3019 Bathroom Sink
Mfr # NSL3019-EX
Zoro # G916485097
product price: $1,196.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.5 in
ADA Compliant
Yes
Color
Earth
Overall Length
30 in
Body Material
NativeStone Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL3019-EX
Zoro #
G916485097
UPC #
816683028138
Country of Origin
Viet Nam
Dimensions
Overall Height
5.5 in
Overall Length
30 in
Overall Width
19 in
Details
ADA Compliant
Yes
Color
Earth
Body Material
NativeStone Concrete
Application
Drop-in
Finish
Earth
Description
The clean lines and smooth, matte surface of Trough 3019 radiate modernity, while earthy concrete adds a warm farmhouse aesthetic to any design. This trough sink is Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup. An improved two-part sealer is proven to prevent staining, scratching and cracking. Now available in a smaller 30" size, the Trough 3019 brings organic beauty to more compact bathroom spaces.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- 30-inch sink width allows for installation in smaller bathroom spaces
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.