
Trough 3019 Bathroom Sink
Mfr # NSL3019-SX
Zoro # G816485043
product price: $1,196.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Number of Holes
0
Finish
Slate
Application
Drop-in
Body Material
NativeStone Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL3019-SX
Zoro #
G816485043
UPC #
816683028176
Country of Origin
Viet Nam
Dimensions
Overall Width
19 in
Overall Length
30 in
Overall Height
5.5 in
Details
Number of Holes
0
Finish
Slate
Application
Drop-in
Body Material
NativeStone Concrete
Color
Slate
ADA Compliant
Yes
Description
The clean lines and smooth, matte surface of Trough 3019 radiate modernity, while earthy concrete adds a warm farmhouse aesthetic to any design. This trough sink is Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup. An improved two-part sealer is proven to prevent staining, scratching and cracking. Now available in a smaller 30" size, the Trough 3019 brings organic beauty to more compact bathroom spaces.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- 30-inch sink width allows for installation in smaller bathroom spaces
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.