
Verona Bathroom Sink
Mfr # MG1717-BR
Zoro # G216485018
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Color
Beachcomber
ADA Compliant
No
Overall Length
16.25 in
Finish
Beachcomber
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG1717-BR
Zoro #
G216485018
UPC #
816683028039
Country of Origin
Italy
Dimensions
Overall Length
16.25 in
Overall Height
4.5 in
Details
Color
Beachcomber
ADA Compliant
No
Finish
Beachcomber
Body Material
Glass
Application
Vessel
Description
Crafted of hand spun Murano Glass, the Verona vessel sink offers a clean, contemporary style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. Its symmetrical round bowl showcases organic texture thats as durable as it is beautiful. Using approximately half the energy required to create a porcelain sink, the Verona brings sustainable luxury to your space.
- Symmetrical round bowl showcases a clean, contemporary style
- Vessel installation provides a focal point for your design
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.