
Winemaker Mirror
Mfr # MR241
Zoro # G116485194
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Length
26.5 in
Depth
37.25 in
Body Material
Reclaimed Wood
Color
Cask Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR241
Zoro #
G116485194
UPC #
840292205581
Country of Origin
United States
Dimensions
Length
26.5 in
Depth
37.25 in
Details
Finish
Cask Oak
Body Material
Reclaimed Wood
Color
Cask Oak
Description
Edged with generously grained solid French and American white oak reclaimed from the winemaking process, Winemaker Mirror is rich in character and full of appeal. Each one is handcrafted with meticulous care in the heart of Californias wine country using locally sourced oaking staves; the perfect complement to Winemaker Vanity, or delightful on its own as a soulful mirror with a rich history.
- Sustainably made from salvaged, wine-infused oak
- Rectangular wall-mounted mirror
- Mirror features 1-inch beveled glass
- Suitable for both horizontal and vertical installation
- French cleat included for easy installation
- Coordinates with Native Trails Winemaker Vanities
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.