This item is Discontinued.

Natria Natria 7000305 1.3 gal RTU Liquid Grass & Weed Control 7000305

Natria 7000305 1.3 gal RTU Liquid Grass & Weed Control (Discontinued)

  • Mfr # 7000305
  • Zoro # G104108548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000305
Zoro #
G104108548
UPC #
687073065107
Country of Origin
United States

Description

Features
  • Non-selective control of listed grasses, weeds and Moss
  • Works fast See visible results in minutes
  • For use on patios, driveways, sidewalks and flower beds
  • Kills barnyard grass, chickweed, dandelion, kudzu, poison ivy, Clover, stinkweed and more
Specifications
  • Product Form: RTU Liquid
  • Organic: No
  • Container Size: 1.3 gal
  • Rain Proof: No
  • For Use On/Effective On: Broadleaf Weeds
  • Pre Emergent: No
  • Active Ingredient: Ammoniated soap of fatty acids; Maleic hydrazide
  • Post Emergent: Yes
  • Country of Origin: United States
  • Weight: 11.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.