This item is Discontinued.

Natur Bag 3 gal Trash Bags, 0.65 mm, 20 PK NT1025-X-00009

3 gal Trash Bags, 0.65 mm, 20 PK (Discontinued)

  • Mfr # NT1025-X-00009
  • Zoro # G900534794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT1025-X-00009
Zoro #
G900534794
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.65 mm

Details

Capacity
3 gal
Item
Trash Bags

Description

Compostable trash bags; 16 in x 17 in; 25 bags per roll x 20 rolls; 500 bags per case; ​Certified compostable by the BPI (Biodegradable Products Institute) and AIB-Vinçotte; Meets ASTM D6400 and EN 13432 standard specifications for compostable plastics; Meets requirements of California AB 1972 (2008) / SB 567 (2011) and Minnesota HF 403 (2010); Does not contain any polyethylene or other non-degradable plastics; Prevent odors, and keeps bins and containers clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.