3 Gallon Retail, 16in x 17in, 18PK

  • Mfr # NT1075-RTL-00004-18ea

  • Zoro # G115696928


product price:  $82.19
/pk 18, $4.57/ea
Free Shipping & Returns

Key Features

Size
16" x 17"
Features
100% compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT1075-RTL-00004-18ea
Zoro #
G115696928
UPC #
850058713021
Country of Origin
United States

Dimensions

Size
16" x 17"

Details

Features
100% compostable

Description

Natur-Bag compostable bags are used for collecting food scraps and other approved compostable home, community, and industry waste. They are 100% compostable and integrate seamlessly into zero-waste and organic programs. Natur-Bag is engineered for superior strength and breathes naturally, dissipating moisture to help control odors while keeping waste containers clean. Natur-Bag compostable bags are certified compostable by the BPI and meet ASTM D6400 standard specifications for compostable plastics. Approved for use at industrial composting facilities; including CMA-I and CMA-W compost facilities. Check locally as these do not exist in many communities.


  • Natur-Bag 3-gallon compostable bags are ideal for collecting kitchen food scraps found in the home kitchen, restaurants, office coffee stations, etc.
  • Natur-Bag is engineered for superior strength and to breathe naturally, dissipating moisture to help control odors while keeping waste containers clean.
  • Certified compostable for industrial compost facilities; check locally as these do not exist in many communities.
  • Store in a cool, dry place not in direct contact with sunlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.