Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Natural Magic Odor Absorbing Gel, Brushed Cotton, 14 oz Jar 4120D/4040

Odor Absorbing Gel, Brushed Cotton, 14 oz Jar (Discontinued)

  • Mfr # 4120D/4040
  • Zoro # G900447612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120D/4040
Zoro #
G900447612
UPC #
781748040403
Country of Origin
United States

Dimensions

Size
14 oz

Details

Fragrance
Brushed Cotton
Cleaner Form
Gel
Container Type
Jar
Application
Odor Control
Net Weight
0.955 lbs

Description

Works continuously to eliminate unwanted odors. Gel goes beyond masking by permanently neutralizing tough airborne odors while leaving a pleasant scent. Great for neutralizing smoke, cooking, pets, garbage, paint and musty odors. Jar can be conveniently placed wherever strong odors accumulate, such as kitchens, bathrooms, offices, warehouses and pet areas. Absorbs odors in a 400 square foot area. Lasts up to 90 days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.