This item is Discontinued.

Naturaled Post Top Light LED 34 Watt 4000K LED-FX16PST35/840/BK

Post Top Light LED 34 Watt 4000K (Discontinued)

  • Mfr # LED-FX16PST35/840/BK
  • Zoro # G9265270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-FX16PST35/840/BK
Zoro #
G9265270
UPC #
844366092978
Country of Origin
China

Details

Dimmable
No
Watts
34 W
Light Technology
LED
Item
Linear LED Bulb
Color Temperature
4000K

Description

Linear LED Bulb, Color Temperature 4000K, Watts 34 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.