10006-BLU Knee & Elbow Herbal Hot and Cold Therapy Pack - Blue
- Mfr # 10006-BLU
- Zoro # G803881858
Specifications
Product Information
- MFR #
- 10006-BLU
- Zoro #
- G803881858
- UPC #
- 856521001176
- Country of Origin
- China
Description
Nature Creation’s Knee Anitha & Elbow pack is a multipurpose heat /cold pack designed specially for joint pain relief. It has 2 Elastic Cloth Tie straps that secure it comfortably to the knee or elbow area allowing the user to move freely while applying the pack. It is commonly used by people who suffer from arthritis or has sports injuries for temporary pain relief. The Knee Anitha & Elbow pack is reusable and can be used hot, moist or cold.
Specifications- Applications : Hot /Moist / Cold.
- Material / Fabric : 100% Cotton.
- Color - Blue
- Dimension - 9 X 1.25 X 8 in.
- Item Weight - 1.5 lbs.
Extend the life of your Knee Anitha & Elbow pack utilizing Nature Creation 's protective fleece cover.
- Protect the Knee Anitha &Elbow pack from dirt and daily wear and tear.
- Maintain heat longer and maintain the natural moisture that develops during heating time.
- Made of fleece fabric the protective cover feels comfortable and cozy.
- Cleaning is easy : the protective cover is machine washable.
Apply Knee Anitha & Elbow pack on desired area for relief. Do not apply directly on skin. Repeat as necessary, 10-30 minutes application recommended. Use caution when applying on sensitive parts of the body. When using on children adult supervision is advised.
To Use as Hot Pack :Prior to heating, remove all paper, staples and plastic packaging. Before heating, fold the Knee Anitha & Elbow pack in the middle and make sure the Cloth Tie straps are tucked between the pack sections. Heat on high in Microwave for 1 Minute. If pack is not warm enough, add 20 seconds heating time. If microwave does not have a turntable, turn over the pack halfway through heating process to even out temperature on the entire pack and avoid hot spots. To reuse after application, reheat for 45 seconds. Do not overheat product.
For Moist Heat :Prior to heating, mist fabric lightly with water. Do not saturate product. Do not soak or get the herbs wet.
To Use as a Cold Pack :For effective cold use, put pack inside a plastic sealable bag and put in freezer for 1 to 2 hours.
Storage :When not in use keep the pack inside a plastic sealable bag and put in the freezer.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.