This item is Discontinued.

Nature Creation Nature Creation 10025-PUR Hot and Cold Thermo Purple Shoes - Medium 10025-PUR

Nature Creation 10025-PUR Hot and Cold Thermo Purple Shoes - Medium (Discontinued)

  • Mfr # 10025-PUR
  • Zoro # G803881902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10025-PUR
Zoro #
G803881902
UPC #
856521001398
Country of Origin
China

Description

These innovative comfortable and cozy slippers are the only slippers you will ever want to wear.

The Thermo Shoes contain 100% natural herbal inserts that can be heated in the microwave providing soothing warmth sensation, temporary feet pain relief and promoting overall relaxation which makes them much more than just slippers.

Specifications
  • Color - Purple
  • Dimension - 8 X 4 X 10 in.
  • Size - Medium
  • Item Weight - 2.5 lbs.
  • Applications : Hot / Cold.
  • Material / Fabric : 100% Corduroy fabric.
Directions

Remove any paper and plastic packaging from the Thermo-Shoes.

Unzip and remove the inner herbal packs and flexible soles.

Heat or freeze the inner herbal packs and soles according to the following instructions depending on preferred application.

For Heat Therapy :

Heat the inner herbal packs and flexible soles in the microwave for 40 seconds. If the packs are not warm enough, heat for another 10 seconds. Insert the packs and flexible soles into the designated compartment in the slippers, close the zippers and enjoy. To reuse after application, reheat for 15 seconds. Do not overheat the product.

For Cold Therapy :

Place the inner herbal packs&nbspand flexible soles in a plastic sealable bag and put&nbspin the freezer for 1 to 2 hours. Insert the packs and flexible soles into the designated compartment in the shoes, close the zippers and enjoy.

Storage :

To keep the herbs fresh, the inner herbal packs should always be stored in the freezer. Prior to first storage, heat the packs in the microwave for 40 seconds. Place the packs in a plastic sealable bag and put in freezer. Do not wash product. Spot clean only.

Cleaning :

Wipe the product with a wet cloth.

Filling Ingredients :

Chamomile, Cinnamon, Lemongrass, Peppermint, Rosemary, Spearmint, Yarrow, Yellow-Dock Root, White Willow, Flax Seed, and Wheat.

Caution :

For external use only. Use as directed.

  • Side effects may occur in people with allergies to filling ingredients. If allergies occur, discontinue use immediately.
  • Do not over heat the product - Overheating the pack may cause burns and will damage the product.
  • Do not saturate the product - Do not soak or get the herbs wet.
  • For children over 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.