Classification Folders, PK10
- Mfr # NATSP17219
- Zoro # G3450428
product price:Â
$
48.79
/pk of 10, $4.88/ea
Key Features
Width
14 3/4 in
Tab Cut
2/5 Cut
Sheet Size
8 1/2 in W x 14 in L
Height
10 in
Tab Position
Right of Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NATSP17219
- Zoro #
- G3450428
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 14 3/4 in
- Sheet Size
- 8 1/2 in W x 14 in L
- Height
- 10 in
- File Size
- Legal
- Thickness
- 25 pt.
Details
- Item
- Nature Saver Classification Folders,PK10
- Color
- Blue
- Tab Cut
- 2/5 Cut
- Tab Position
- Right of Center
- Type
- Classification Folder
- Features
- Eco-friendly, Durable
- Number of Dividers
- 1
- Recycled
- Yes
- Fastener Capacity
- 2 in
- Tab Location
- Top
- Post Consumer Waste
- 0.3
- Fastener Location
- Front, Divider, Back
- Recycled Content
- 1
Description
Nature Saver Classification Folders,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.