Classification Folders, PK10
- Mfr # NATSP17222
- Zoro # G3450470
product price:Â
$
47.69
/pk of 10, $4.77/ea
Key Features
Tab Cut
2/5 Cut
Sheet Size
8 1/2 in W x 14 in L
Height
10 in
Thickness
25 pt.
Type
Classification Folder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NATSP17222
- Zoro #
- G3450470
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2 in W x 14 in L
- Height
- 10 in
- Thickness
- 25 pt.
- File Size
- Legal
- Length
- 14-3/4 in
Details
- Item
- Nature Saver Classification Folders,PK10
- Color
- Green
- Tab Cut
- 2/5 Cut
- Type
- Classification Folder
- Tab Position
- Right of Center
- Features
- Durable, Eco-friendly
- Tab Location
- Top
- Post Consumer Waste
- 0.3
- Fastener Capacity
- 2 in
- Fastener Location
- Back, Divider, Front
- Recycled Content
- 1
- Recycled
- Yes
- Number of Dividers
- 1
Description
Nature Saver Classification Folders,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.