End Tab Folder, PK10
- Mfr # NATSP17372
- Zoro # G3451207
product price:Â
$
46.99
/pk of 10, $4.70/ea
Key Features
Color
Bright Red
Material
Fiberboard
Sheet Size
8 1/2 in W x 11 in L
File Size
Letter
Type
Classification Folder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NATSP17372
- Zoro #
- G3451207
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2 in W x 11 in L
- File Size
- Letter
- Thickness
- 25 pt.
- Divider Thickness
- 20 pt.
Details
- Item
- Nature Saver End Tab Folder,PK10
- Color
- Bright Red
- Material
- Fiberboard
- Type
- Classification Folder
- Tab Location
- End
- Divider Material
- Fiberboard
- Post Consumer Waste
- 0.3
- Number of Dividers
- 2
- Recycled Content
- 1
- Fastener Location
- Front & Back
- Recycled
- Yes
Description
Nature Saver End Tab Folder,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.