File Folders, Green/Gray, PK25
- Mfr # NATSP17236
- Zoro # G022887051
product price:Â
$
50.99
/pk of 25, $2.04/ea
Key Features
Color
Gray, Green
Sheet Size
8-1/2 in x 14 in
Thickness
25 pt
Expanded Width
3 in
Fastener Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NATSP17236
- Zoro #
- G022887051
- UPC #
- 035255172363
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 25 pt
- Expanded Width
- 3 in
- Paper Size
- Legal
- Overall Width
- 10 3/8 in
- Height
- 3 1/4 in
Details
- Color
- Gray, Green
- Fastener Capacity
- 2 in
- Number of Fasteners
- 2
- Tab Type
- Top
- Item
- File Folders
- Tab Cut
- 1/3
- Material
- Pressboard
- Tab Position
- Assorted
- Product Type
- File Folders
- Tab Location
- Top
- Shell Material
- Pressboard
- Wire Color
- Gray, Green
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 3 1/4 in, Color Gray, Green, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.