Letter Recycled End Tab File Folder - 8 1/2in x 11in - 2in Expansion - 25 pt. - Pressboard, 25PK
- Mfr # SP17264
- Zoro # G923364279
product price:Â
$
78.99
/pk of 25, $3.16/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Thickness
25 pt
Tab Type
End
Material
Pressboard
Expanded Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP17264
- Zoro #
- G923364279
- UPC #
- 35255172646
- Country of Origin
- United States
- Item
- File Folder
- Tab Type
- End
- Material
- Pressboard
- Features
- Tyvek Gusset
- Color
- Gray/Green
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 25 pt
- Expanded Width
- 2 in
Description
Letter Recycled End Tab File Folder - 8 1/2in x 11in - 2in Expansion - 25 pt. - Pressboard - Gray/Green - Tyvek Gusset - 100% Recycled - 25 / Box, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.