Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 gal Recycling Liners, M, 1.25 mil (32 Micron), Clear, 100 PK

  • Mfr # NAT29900

  • Zoro # G3453952


product price: $25.39
/pk 100, $0.25/ea

Key Features

Capacity
33 gal
Thickness
1.25 mil (32 Micron)
Size
M
Color
Clear
Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAT29900
Zoro #
G3453952
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 mil (32 Micron)
Size
M
Width
33"
Length
39"

Details

Capacity
33 gal
Color
Clear
Item
Recycling Liners
Bags Per Roll
10 Bags/10 Rolls
Features
Star Bottom Seal; Heavy Duty; Coreless Roll
% Recycled Content
0.1
Application
Pilferage Control

Description

Item Recycled Trash Can LinersMd,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.