Top Tab Fstnr Folder5, PK25
- Mfr # NATSP17215
- Zoro # G3451572
product price:Â
$
69.49
/pk of 25, $2.78/ea
Key Features
Expanded Width
2 in
Color
Gray
Material
Tyvek, Pressboard
Sheet Size
8 1/2 in W x 11 in L
Thickness
25 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NATSP17215
- Zoro #
- G3451572
- UPC #
- -
- Country of Origin
- United States
- Item
- Nature Saver Top Tab Fstnr Folder5,PK25
- Color
- Gray
- Material
- Tyvek, Pressboard
- Type
- Fastener Folder
- Fastener Capacity
- 2 in
- Recycled Content
- 1
- Post Consumer Waste
- 0.3
- Number of Fasteners
- 2
- Recycled
- Yes
Dimensions
- Expanded Width
- 2 in
- Sheet Size
- 8 1/2 in W x 11 in L
- Thickness
- 25 pt.
- File Size
- Letter
Description
Nature Saver Top Tab Fstnr Folder5,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.