Shop NATURE SPRING
See all product information
Create Account
3-Tier Nesting Plant Stand, White
- Mfr # 242962PAQ
- Zoro # G201715441
product price:Â
$
78.75
/ea
Key Features
Width
12
Length
22
Height
24
Weight
10.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242962PAQ
- Zoro #
- G201715441
- UPC #
- 194189580504
- Country of Origin
- United States
Dimensions
- Width
- 12
- Length
- 22
- Height
- 24
Details
- Weight
- 10.23
Description
The 3-Tier Nesting Plant Stand from Nature Spring will enhance the look of your plants with its antique white finish and charming scrollwork while it sits on your patio, deck, porch, in your living room, bedroom, or office. Designed with a spiral staircase layout, each of the 3 plant stands have varying heights for a tiered look and nest under each other for compact storage. The weather resistant powder coated metal construction is built to last and comes completely assembled for instant use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.