3-Tier Stacking Planter Tower, Green
- Mfr # 570679FBI
- Zoro # G901777435
product price:Â
$
16.95
/ea
Key Features
Width
10.75
Length
13.5
Height
4.75
Weight
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570679FBI
- Zoro #
- G901777435
- UPC #
- 194189580917
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10.75
- Length
- 13.5
- Height
- 4.75
Details
- Weight
- 2
Description
The 3-Tier Stacking Planter Tower from Nature Spring can make amazing vertical displays of flowers, herbs, vegetables, strawberries, and annuals that are visually pleasing from all angles. The 3 trays stack on top of each other to create a tower of 9 separate pots designed to self-water each other as with a trickle-down process that makes these planters easy to maintain. Constructed of durable plastic, with 3 drainage holes in each tray, these unique plant trays are built to hold plenty of potting soil and withstand the outdoor elements in any climate.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.