Shop NATURE SPRING
See all product information
Create Account
30 inch Fire Pit- Outdoor Steel Patio Ring with Cover- Stars and Moon Cut Outs
- Mfr # 147711KCX
- Zoro # G601710480
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Length
30
Width
30
Height
20
Weight
27.43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147711KCX
- Zoro #
- G601710480
- UPC #
- 194189522443
- Country of Origin
- China
- Weight
- 27.43
Dimensions
- Length
- 30
- Width
- 30
- Height
- 20
Description
The 30-inch Fire Pit from Nature Spring will enhance evenings on the patio while providing warmth for your family and friends. The portable steel fire pit features a powder coated steel frame that is rust-resistant, a handy log poker, a spark screen, a PVC outdoor cover and decorative moon and star cut outs that also provide air flow to your fire. Sitting around a real wood fire and roasting s'mores with your kids has never been easier, regardless the size of your backyard!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.