Marble Square Fire Pit and Wood Burning Set, 32 inches with Cover and Log Poker
- Mfr # 896846ENM
- Zoro # G201710651
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Length
32
Width
32
Height
14
Weight
39.29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896846ENM
- Zoro #
- G201710651
- UPC #
- 194189579812
- Country of Origin
- China
- Weight
- 39.29
Dimensions
- Length
- 32
- Width
- 32
- Height
- 14
Description
The 32-inch Fire Pit from Nature Spring will enhance evenings on the patio while providing warmth for your family and friends. The portable steel fire pit features a bronze color powder coated steel frame that is rust-resistant, a handy log poker, a spark screen, a PVC outdoor cover and decorative tile edge accent with a marble look. Sitting around a real wood fire and roasting s'mores with your kids has never been easier, regardless the size of your backyard!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.