Shop NATURE SPRING
See all product information
Create Account
Decorative Umbrella Base - Bronze
- Mfr # 383783HWS
- Zoro # G101775972
product price:Â
$
48.99
/ea
Key Features
Height
11
Weight
36.6
Width
17.5
Length
17.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383783HWS
- Zoro #
- G101775972
- UPC #
- 194189580795
- Country of Origin
- China
- Weight
- 36.6
Dimensions
- Height
- 11
- Width
- 17.5
- Length
- 17.5
Description
The Patio Umbrella Base from Nature Spring has a chic design that will complement your outdoor furniture while offering a stable foundation for your shade canopy. The concrete and resin base is sturdy and weather resistant for use in any climate. It securely holds umbrellas with poles up to 1.5 - 1.8-inches in diameter by tightening the tension screw by hand until it is secured. This 17.5-inch diameter umbrella stand easily fits under picnic tables, outdoor dining tables, end tables, or poolside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.