Shop NATURE SPRING
See all product information
Create Account
9-ft Half Round Patio Umbrella - Tan
- Mfr # 275842HOI
- Zoro # G901715543
product price:Â
$
63.89
/ea
Key Features
Weight
10.49
Width
108
Length
52
Height
92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275842HOI
- Zoro #
- G901715543
- UPC #
- 194189633767
- Country of Origin
- China
- Weight
- 10.49
Dimensions
- Width
- 108
- Length
- 52
- Height
- 92
Description
The Nature Spring 9-ft Half Round Umbrella with auto crank stands flush against a wall or glass door, making it the perfect umbrella for small spaces that cannot fit a full size umbrella. Made with 5 steel supporting ribs, a sturdy 7-ft 8-in foot steel pole, and heavy duty 160G polyester fabric, this patio umbrella has the structure to stand the test of time. The easy to use auto crank feature makes It'simple to put the umbrella up and take it down. This umbrella is ideal for a small balcony, patio or deck. It is also the perfect awning solution by a window or sliding door. Base sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.