Shop NATURE SPRING
See all product information
Create Account
Firewood Rolling Log Cart Holder
- Mfr # 562357IGO
- Zoro # G901714997
product price:Â
$
72.89
/ea
Key Features
Length
23.25
Width
25.5
Height
4.25
Weight
17.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 562357IGO
- Zoro #
- G901714997
- UPC #
- 194189590411
- Country of Origin
- China
Dimensions
- Length
- 23.25
- Width
- 25.5
- Height
- 4.25
Details
- Weight
- 17.35
Description
Move firewood to your home or firepit with ease, with the Nature Spring Firewood Log Cart! The log cart not only allows you to transport your firewood easily, it also provides a convenient way to store it while keeping it off the ground to provide proper ventilation so your wood stays dry and free of bugs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.