Garden Stones, 200 Count Glow in the Dark Solar Pathway Pebble Lights-Glowing Rocks, Yellow

  • Mfr # 308297QZH

  • Zoro # G101710768


product price:  $9.19
/ea

Key Features

Height
0.75
Length
8
Weight
1.19
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
308297QZH
Zoro #
G101710768
UPC #
194189581112
Country of Origin
China

Dimensions

Height
0.75
Length
8
Width
6

Details

Weight
1.19

Description

Add a fun, whimsical touch to any outdoor area with the Glow in the Dark Stones by Nature Spring! The pebbles come in a pack of 200 and are powered by light absorbed from almost any source, including natural sunlight, as well as Fluorescent, UV or LED lamps. They make an excellent addition to a flower bed, fountain, pond, or fairy garden, and look great placed along a walkway, driveway, or patio. The stones are pink and then glow a bright yellow when they are fully charged, creating a magical effect in any area!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.