Shop NATURE SPRING
See all product information
Create Account
Leaf Scoops- Large Hand-Held Rakes
- Mfr # 129915ZWP
- Zoro # G801710518
product price:Â
$
22.19
/ea
Key Features
Overall Length
19-3/4 in
Overall Width of Tines
13-1/2 in
Head Style
Spring Brace
Width
3.25
Weight
2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129915ZWP
- Zoro #
- G801710518
- UPC #
- 194189579713
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 19-3/4 in
- Overall Width of Tines
- 13-1/2 in
- Width
- 3.25
Details
- Head Style
- Spring Brace
- Item
- Hand Leaf Scoop Rakes
- Weight
- 2.1
Description
The set of two Leaf Scoops from Nature Spring is the extra set of hands you have been looking for to pick up grass, wet or dry leaves, pine needles, plant trimmings, and even trash. These hand rakes are made of rugged plastic and are sized to fit hands of any size. The openings on the handles also serve as a place to hang these garden grabbers in your shed or garage for easy storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.