This item is Discontinued.

Nature Spring Nature Spring Set of 2 Faux Succulent Arrangements 385965IIN

Nature Spring Set of 2 Faux Succulent Arrangements (Discontinued)

  • Mfr # 385965IIN
  • Zoro # G801777054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385965IIN
Zoro #
G801777054
UPC #
194189602732
Country of Origin
China

Dimensions

Height
8
Width
6.75
Length
6.75

Details

Weight
8.46

Description

The set of 2 Artificial Succulent Arrangements from Nature Spring will add a splash of color to your home with their gorgeous greenery and intriguing texture. Set in rustic concrete bowls that resemble wooden barrels and are stable for use on any surface, this arrangement of mixed faux succulents is sure to complement any home or office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.