Shop NATURE SPRING
See all product information
Create Account
Non-Slip Stair Mats, Traction Control Grip, Heavy Duty Rubber Tread, Ornate Design, Indoor/Outdoor
- Mfr # 337962XXS
- Zoro # G901777442
product price:Â
$
17.15
/ea
Key Features
Width
28.5
Length
9.25
Height
0.125
Weight
3.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 337962XXS
- Zoro #
- G901777442
- UPC #
- 194189589668
- Country of Origin
- Taiwan, Province of China
- Weight
- 3.1
Dimensions
- Width
- 28.5
- Length
- 9.25
- Height
- 0.125
Description
Breathe new life, and new traction, into plain and slippery stairs while simultaneously protecting them from wear with the Nature Spring Nonslip Stair Mats. These black ornate non-slip mats are great for indoor and outdoor use! Put them outside the entrance to your home to prevent dirt and moisture from tracking in. Put them inside to add grip to your stairs inside. Mats are made of a rubber material that is built to last through all seasons and made for minimal movement once mats are placed down. For added security, add double sided tape to the ground side of the mats!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.