Raised Garden and Flower Bed Kit
- Mfr # 432320NVD
- Zoro # G701776324
product price:Â
$
20.99
/ea
Key Features
Width
7.5
Length
21
Height
5.5
Weight
4.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 432320NVD
- Zoro #
- G701776324
- UPC #
- 194189602398
- Country of Origin
- China
Dimensions
- Width
- 7.5
- Length
- 21
- Height
- 5.5
Details
- Weight
- 4.25
Description
The Raised Garden and Flower Bed Kit from Nature Spring can be staked into the ground for an instant raised planter box for growing flowers, herbs, vegetables, fruits, and annuals. This bottomless 6-sided structure is made of durable galvanized iron sheet metal that can be filled with soil and promotes root development to grow healthy plants in any climate. This versatile planter box can be moved or removed during winter and is great for urban, rooftop, and backyard gardens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.