Shop NATURE SPRING
See all product information
Create Account
Offset Beige Swivel Patio Umbrella
- Mfr # 387134NFL
- Zoro # G401715111
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
120
Weight
28.97
Height
102.25
Length
156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387134NFL
- Zoro #
- G401715111
- UPC #
- 194189590961
- Country of Origin
- China
- Weight
- 28.97
Dimensions
- Width
- 120
- Height
- 102.25
- Length
- 156
Description
The 10-Foot Offset Rotating Patio Umbrella from Nature Spring uses a hand crank to easily open the canopy that can rotate in 360-degrees and tilt vertically in 5 positions to shade your outdoor area at any part of the day. The rust-resistant powder-coated aluminum pole is offset for freestanding use without a table and has a stable cross base that can fit into most umbrella bases (not included) or weighted down with sandbags. The resilient beige polyester fabric of the umbrella has built-in vents and is supported with 8 steel ribs so you can use it on the side of a picnic table, over poolside lounge chairs, on the back deck, patio, or with an outdoor dining set in the backyard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.