Shop NATURE SPRING
See all product information
Create Account
Offset Patio Umbrella Crossbar Base
- Mfr # 893114JNV
- Zoro # G501710566
product price:Â
$
78.39
/ea
Key Features
Length
42
Height
2.75
Width
42
Weight
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 893114JNV
- Zoro #
- G501710566
- UPC #
- 194189591746
- Country of Origin
- China
- Weight
- 19
Dimensions
- Length
- 42
- Height
- 2.75
- Width
- 42
Description
The Offset Patio Umbrella Crossbar Base from Nature Spring is a 4-piece weighted base that can hold up to 220lbs of sand, offering a stable foundation for your cantilever shade canopy. Each plate has its own spout to fill it with water or up to 55lbs of sand each, folding handles for portability, and a contoured underside that allows them to fit each section of your offset umbrella's crossbars. These weather resistant weighted base pieces can be used in any climate and securely holds umbrellas on your porch, patio, poolside, on grass, or cement without damaging their surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.