Shop NATURE SPRING
See all product information
Create Account
Patio Umbrella Bug Net, Outdoor Screen Cover, 7.5-Foot Umbrellas, Keeps Mosquitos Out
- Mfr # 105376XIL
- Zoro # G201710668
product price:Â
$
18.69
/ea
Key Features
Length
4.5
Height
4
Width
4.5
Weight
3.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105376XIL
- Zoro #
- G201710668
- UPC #
- 194189522474
- Country of Origin
- China
- Weight
- 3.75
Dimensions
- Length
- 4.5
- Height
- 4
- Width
- 4.5
Description
The set of four Solar Powered Rock Lights from Nature Spring will light up your flower beds, pathways, driveways, and outdoor landscaping without the need of cords or replacing batteries. These weather resistant decorative rocks feature LED lights and solar panels on each fixture that charge the provided rechargeable AA batteries. The lights will illuminate a patio, deck, pond, or garden for up to 6 hours on a full charge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.