Patio Umbrella Light - 28 LED Bulbs
- Mfr # 325038EZC
- Zoro # G401776136
product price:Â
$
12.79
/ea
Key Features
Width
6.25
Length
6.25
Height
1
Weight
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325038EZC
- Zoro #
- G401776136
- UPC #
- 194189580825
- Country of Origin
- China
Dimensions
- Width
- 6.25
- Length
- 6.25
- Height
- 1
Details
- Weight
- 0.5
Description
The LED Patio Umbrella Light from Nature Spring is the perfect accessory for all nighttime outdoor events including BBQs, pool parties, and more! This clamp-on fixture features 28 white LED lights with 3 levels of brightness so it will easily light up the area under and around your patio umbrella. No tools are needed for installation, simply install 4AA batteries (not included), separate the two halves of the unit, place it up on an umbrella pole with a diameter of 0.86-1.8-inches, and push it back together.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.