Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Poolside, 9-foot (Blue)

  • Mfr # 397958SMS

  • Zoro # G501710528


product price:  $63.29
/ea

Key Features

Length
108
Height
92
Width
108
Weight
12.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397958SMS
Zoro #
G501710528
UPC #
194189633477
Country of Origin
China

Dimensions

Length
108
Height
92
Width
108

Details

Weight
12.79

Description

Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella, 9 Foot Crank by Nature Spring. The easy to use hand-crank opens and closes the umbrella in seconds to block sunlight, so you can relax in the shade during hot summer days. In addition, this umbrella is made with durable steel ribs and features a sturdy aluminum pole that fits in most deck tables or umbrella stands for superior value while enduring heat, wind, and rain!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.