Zoro Homepage

Patio Umbrella Stand and Base, Black

  • Mfr # 212944JMG

  • Zoro # G501710672


product price: $35.79
/ea

Key Features

Height
12.5
Weight
20.73
Width
16.75
Length
16.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212944JMG
Zoro #
G501710672
UPC #
194189579690
Country of Origin
China

Dimensions

Height
12.5
Width
16.75
Length
16.75

Details

Weight
20.73

Description

The Patio Umbrella Stand and Base from Nature Spring has an ornate design that will complement your outdoor furniture while offering a stable foundation for your shade canopy. The high-density polyethylene weighted base is weather resistant for use in any climate and securely holds umbrellas with poles up to 1.9-inches in diameter by tightening the knob by hand until it is tight and locked into place. This 16.5-inch diameter umbrella stand easily fits under picnic tables, outdoor dining tables, end tables, or poolside, and its classic style will weather ever-changing trends and regular use for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.