Shop NATURE SPRING
See all product information
Create Account
Rechargeable Patio Umbrella Light
- Mfr # 437072RTI
- Zoro # G801776156
product price:Â
$
25.89
/ea
Key Features
Height
1
Width
7.75
Length
7.75
Weight
0.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437072RTI
- Zoro #
- G801776156
- UPC #
- 194189580818
- Country of Origin
- China
- Weight
- 0.85
Description
The Rechargeable LED Patio Umbrella Light from Nature Spring is the perfect accessory for all nighttime outdoor events including BBQs, pool parties, and more! This clamp-on fixture features 28 white LED lights with 3 levels of brightness so it will easily light up the area under and around your patio umbrella. No tools are needed for installation, simply install rechargeable 4AA batteries (not included) separate the two halves of the unit, place it up on an umbrella pole with a diameter of 1.18-2.04-inches, and recharge the batteries with the included USB cord as needed.