This item is Discontinued.

Nature Spring Rose and Hydrangea Arrangement, 6 Pink and Cream Artificial Flowers in Decorative Round Vase 423517QYX

Rose and Hydrangea Arrangement, 6 Pink and Cream Artificial Flowers in Decorative Round Vase (Discontinued)

  • Mfr # 423517QYX
  • Zoro # G101710515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423517QYX
Zoro #
G101710515
UPC #
194189633699
Country of Origin
China

Dimensions

Height
7.5
Width
5
Length
5

Details

Weight
1.6

Description

The artificial Rose and Hydrangea Floral Arrangement by Nature Spring will brighten up any space in your home or business with its realistic look and texture that requires no maintenance. Constructed of PE plastic that provides a realistic look and vibrant color, these elegant rose and hydrangea stems make elegant centerpieces and will freshen up any space inside or out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.