Shop NATURE SPRING
See all product information
Create Account
Set of 12 Solar Path 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden, Patio (Silver)
- Mfr # 223878YCB
- Zoro # G101715190
product price:Â
$
25.29
/ea
Key Features
Width
2
Length
2
Weight
1.85
Height
12.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223878YCB
- Zoro #
- G101715190
- UPC #
- 194189634207
- Country of Origin
- China
- Weight
- 1.85
Dimensions
- Width
- 2
- Length
- 2
- Height
- 12.2
Description
The Set of 12 Stainless Steel Solar Pathway Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free and energy saving illumination. They feature a high capacity 1XAA 1.2V 600mAh Ni-MH rechargeable battery that provides long lasting, quality performance for 6-8 hours when charged. The pathway lights are water-resistant and are made with an anti-rust stainless steel material, so they can be used in all kinds of weather instead of just warm summer nights. Each light is easy to install and provides practical outdoor lighting, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.