Set of 2 Hanging Solar Coach Lights, 2-inch Outdoor Lighting, Hanging Hooks for Garden, Path, Patio

  • Mfr # 895401LAP

  • Zoro # G201715052


product price:  $25.85
/ea

Key Features

Height
26
Weight
2.55
Length
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895401LAP
Zoro #
G201715052
UPC #
194189634108
Country of Origin
China

Dimensions

Height
26
Length
6
Width
6

Details

Weight
2.55

Description

The Set of 2 LED Hanging Solar Pathway Coach Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free and energy saving illumination. They feature a high capacity 1XAA 1.2V 600mAh Ni-MH rechargeable battery that provides long lasting, quality performance for up to 8 hours when charged. The hanging pathway lights are water-resistant and are made with a durable plastic material, so they can be used in all kinds of weather instead of just warm summer nights. They feature a 6-lumen light with coach lantern design that provides a cool white light to enhance your outdoor living space. Each light is easy to install and provides practical outdoor lighting, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.