Antique-Style Birdbath (Gray)
- Mfr # 211711MDL
- Zoro # G501777279
product price:Â
$
37.75
/ea
Key Features
Length
20
Height
28.75
Width
20
Weight
5.73
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211711MDL
- Zoro #
- G501777279
- UPC #
- 194189580191
- Country of Origin
- China
- Weight
- 5.73
Dimensions
- Length
- 20
- Height
- 28.75
- Width
- 20
Description
The Nature Spring birdbath is sure to add a classic and elegant touch to your yard or flowerbed! With vintage inspired scrolled detailing in a timeless antique gray color, this birdbath will look charming while also attracting birds. Constructed from durable Polyresin, this birdbath is durable enough for use season after season. It will make an excellent addition to any outdoor area!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.