LED Fixture, 12 ft Mount H

  • Mfr # CYL-2D-30W-PC-BK
  • Zoro # G624146495
product price: 
$
197.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120 to 347V AC
Light Output
1,600 lm, 3,600 lm
Fixture Wattage
30 W
Color Selectable
Selectable
Mounting Height - Maximum
12 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CYL-2D-30W-PC-BK
Zoro #
G624146495
UPC #
-
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
12 ft
Mounting Height - Minimum
8 ft
Overall Height
14 1/8 in
Overall Length
8 in
Overall Width
5 3/4 in
Knockout Size
1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8 in
Length
8 in

Details

Voltage
120 to 347V AC
Light Output
1,600 lm, 3,600 lm
Fixture Wattage
30 W
Color Selectable
Selectable
Item
LED Fixture
High Pressure Sodium Wattage Equivalency
70 W
Standards
FCC Class A, RoHS COMPLAINT, UL Listed
Series
Lumark AP
Number of Knockouts
4
Color Rendering Index
80
For Location
Outdoor
Sensor Type
Photocell Included
Operating Temperature - Minimum
-40 Degrees C
Lumen Selectable
Selectable
IP Rating
IP65
Rated Life
54,000 hr
Metal Halide Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type V
Includes Lamp
Integrated
Housing Color
Black
Operating Temperature - Maximum
40 Degrees C
Mount Type
Surface
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum

Description

LED Fixture, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 54,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards FCC Class A, RoHS COMPLAINT, UL Listed

Ratings & reviews