Granola Bar, Oat and Honey, 18 PK
Mfr # SN3353
Zoro # G4500767
product price: $23.59
/pk 18, $1.31/eaKey Features
Snack Food Type
Granola
Product Type
Granola Bars
Packing Type
Bar
Features
Contains Nuts, Gluten Free
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN3353
Zoro #
G4500767
UPC #
016000335301
Country of Origin
United States
Dimensions
Size
1.5 oz
Item Size
1.5 oz
Details
Flavor
Crunchy Oats'n Honey
Snack Food Type
Granola
Item
Granola Bars
Product Type
Granola Bars
Packing Type
Bar
Features
Contains Nuts, Gluten Free
Standards
Kosher Certified
Packs per Case
1
Items per Pack
18
Description
Granola Bars, Packs per Case 1, Product Type Granola Bars, Flavor Oat and Honey, Items per Pack 18, Item Size 1.5 oz, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.