
Granola Bars, Chewy Fruit and Nut Trail Mix, 1.2 oz Pouch, 48PK
Mfr # 220-00532
Zoro # G315510826
product price:Â $38.55
/pk 48, $0.80/eaKey Features
Flavor
Fruit & Nut Trail Mix
Sugar Free
No
Standards
Kosher Certified
Kosher
Yes
Contains Dairy
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
220-00532
Zoro #
G315510826
UPC #
-
Country of Origin
United States
Details
Flavor
Fruit & Nut Trail Mix
Sugar Free
No
Standards
Kosher Certified
Item
Granola Bars
Kosher
Yes
Contains Dairy
No
Gluten Free
No
Packaging Type
Pouch
Contains Nuts
Yes
Food Type
Granola
Description
Energy from pure and natural ingredients brings together the goodness of whole grains and the nutritional benefits of calcium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.