Zoro Homepage

Sponge Odor Absorber, Neutral, 0.5 lb Gel

  • Mfr # 101-1

  • Zoro # G5166172


product price: $10.15
/ea

Key Features

Type
Cup
Fragrance
Neutral
Color
White/Blue
Cleaner Form
Gel
Cleaner Container Size
1/2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1
Zoro #
G5166172
UPC #
620293000015
Country of Origin
United States

Dimensions

Cleaner Container Size
1/2 lb
Size
1/2 lb

Details

Type
Cup
Fragrance
Neutral
Color
White/Blue
Cleaner Form
Gel
Features
Lasts Four to Six Weeks
For Use With
Nature's Air NA2
Item
Air Fresheners/Odor Eliminators
Container Type
Cup
Net Weight
1.17 lbs
Application
Odor Control

Description

Nature's Air Sponge contains a soap based gel with activated charcoal. When opened, the two components work together to dissipate a stream of "lighter than air" molecules into the environment, interacting with and neutralizing odor and pollutant molecules. This creates a pure, fresh, healthy air quality. Covers up to 300 square feet with an 8 foot standard ceiling.


  • • Contains a soap based gel with activated charcoal.
  • • When opened, the two components work together to dissipate a stream of "lighter than air" molecules into the environment, interacting with and neutralizing odor and pollutant molecules.
  • • This creates a pure, fresh, healthy air quality.
  • • Covers up to 300 square feet with an 8 foot standard ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.